EFG Hydraulic Hose
- Mfr # 10EFG4K X25FT
- Zoro # G923537659
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure (PSI)
4000 psi
Min. Bend Radius (In.)
4 in
Cover Material
Polychloroprene
For Use With
GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
Dash Size
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10EFG4K X25FT
- Zoro #
- G923537659
- UPC #
- 072053505849
- Country of Origin
- United States
- Operating Pressure (PSI)
- 4000 psi
- Cover Material
- Polychloroprene
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Temp. Range (F)
- -40 to 250 Degrees F
- Reinforcement
- 4-Spiral, Wire
- Material
- Nitrile
- Standards
- 18752 Grade D; 3862 R12; 856 R12; 100R12
Dimensions
- Min. Bend Radius (In.)
- 4 in
- Dash Size
- 10
- Hose Outside Dia. (In.)
- 1.09 in
- Hose Inside Dia. (In.)
- 5/8 in
- Hose Length
- 25 ft
Description
EFG4K hose is recommended for very high-pressure, high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.