EFG Hydraulic Hose
- Mfr # 10EFG5K XLL
- Zoro # G823541633
product price:Â
$
23.19
/ea
Sold in multiples of 200 for
$4,638.00
Key Features
Operating Pressure (PSI)
5000 psi
Dash Size
10
Hose Length
200 ft
For Use With
GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
Min. Bend Radius (In.)
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10EFG5K XLL
- Zoro #
- G823541633
- UPC #
- 072053882100
- Country of Origin
- United States
- Operating Pressure (PSI)
- 5000 psi
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Standards
- 18752 Grade D; 856 4SP; 100R13
- Reinforcement
- 4-Spiral, Wire
- Temp. Range (F)
- -40 to 250 Degrees F
- Cover Material
- Polychloroprene
- Material
- Nitrile
Dimensions
- Dash Size
- 10
- Hose Length
- 200 ft
- Min. Bend Radius (In.)
- 4 in
- Hose Inside Dia. (In.)
- 5/8 in
- Hose Outside Dia. (In.)
- 1.09 in
Description
Extremely high-pressure high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.