Shop GATES
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 6EFG5K-MTF XCTN
- Zoro # G123543740
product price:Â
$
23.25
/ea
Sold in multiples of 100 for
$2,325.00
Key Features
Hose Outside Dia. (In.)
0.8 in
Hose Length
100 ft
Dash Size
6
Temp. Range (F)
-40 to 250 Degrees F
For Use With
GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6EFG5K-MTF XCTN
- Zoro #
- G123543740
- UPC #
- 072053497069
- Country of Origin
- United States
Dimensions
- Hose Outside Dia. (In.)
- 0.8 in
- Hose Length
- 100 ft
- Dash Size
- 6
- Min. Bend Radius (In.)
- 2.5 in
- Hose Inside Dia. (In.)
- 3/8 in
Details
- Temp. Range (F)
- -40 to 250 Degrees F
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Standards
- 18752 Grade D; 100R13
- Material
- Nitrile
- Operating Pressure (PSI)
- 5000 psi
- Cover Material
- MegaTuff
- Reinforcement
- 4-Spiral, Wire
Description
Extremely high-pressure high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.