EFG Hydraulic Hose
- Mfr # 8EFG4K X50FT
- Zoro # G623538574
product price:Â
$
887.99
/ea
Free Shipping & Returns
Key Features
Reinforcement
4-Spiral, Wire
Dash Size
8
Hose Length
50 ft
Hose Outside Dia. (In.)
0.94 in
Operating Pressure (PSI)
4000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8EFG4K X50FT
- Zoro #
- G623538574
- UPC #
- 072053496642
- Country of Origin
- United States
Dimensions
- Dash Size
- 8
- Hose Length
- 50 ft
- Hose Outside Dia. (In.)
- 0.94 in
- Hose Inside Dia. (In.)
- 1/2 in
- Min. Bend Radius (In.)
- 3.5 in
Details
- Reinforcement
- 4-Spiral, Wire
- Operating Pressure (PSI)
- 4000 psi
- Temp. Range (F)
- -40 to 250 Degrees F
- Material
- Nitrile
- Cover Material
- Polychloroprene
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Standards
- 18752 Grade D; 3862 R12; 856 R12; 100R12
Description
EFG4K hose is recommended for very high-pressure, high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.