G1 Hydraulic Hose
- Mfr # 24G1 XCTN
- Zoro # G023540061
product price:Â
$
29.15
/ea
Sold in multiples of 120 for
$3,498.00
Key Features
Standards
1436 1SN R1; 853 1SN; 100R1
Dash Size
24
Min. Bend Radius (In.)
20 in
Operating Pressure (PSI)
725 psi
Hose Inside Dia.
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24G1 XCTN
- Zoro #
- G023540061
- UPC #
- 072053546170
- Country of Origin
- India
- Standards
- 1436 1SN R1; 853 1SN; 100R1
- Operating Pressure (PSI)
- 725 psi
- Reinforcement
- 1-Braid, Wire
- Hose Cover Material
- Nitrile/PVC
- Hose Color
- Black
- Hose Tube Material
- Nitrile
- Temp. Range
- -40 to 212 Degrees F
Dimensions
- Dash Size
- 24
- Min. Bend Radius (In.)
- 20 in
- Hose Inside Dia.
- 1-1/2 in
- Hose Length
- 120 ft
- Hose Outside Dia. (In.)
- 1.96 in
Description
Global G1 hose is recommended for medium-pressure hydraulic lines and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.