TH8 Hydraulic Hose
- Mfr # 8TH8NC XCTN
- Zoro # G023535715
product price:Â
$
26.29
/ea
Sold in multiples of 250 for
$6,572.50
Key Features
Hose Cover Material
Urethane
Dash Size
8
Temp. Range
-65 to 200 Degrees F
Hose Outside Dia. (In.)
0.87 in
Hose Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8TH8NC XCTN
- Zoro #
- G023535715
- UPC #
- 770075321972
- Country of Origin
- United States
- Hose Cover Material
- Urethane
- Temp. Range
- -65 to 200 Degrees F
- Hose Color
- Orange
- Reinforcement
- 2-Braid, Polyester
- Standards
- 100R8
- Operating Pressure (PSI)
- 3500 psi
- Hose Tube Material
- Seamless Nylon
Dimensions
- Dash Size
- 8
- Hose Outside Dia. (In.)
- 0.87 in
- Hose Inside Dia.
- 1/2 in
- Hose Length
- 250 ft
- Min. Bend Radius (In.)
- 4 in
Description
Recommended for use with petroleum, water base and synthetic hydraulic fluids. Applications include power and telephone mobile equipment (cherry pickers), lubrication lines, blowout preventer control lines, hydraulic lifts and farm and construction machinery. Orange color TH8SNC meets SAE 100R8 non-conductivity requirement, with a significantly tighter bend radius. Multiline available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.