RFS Hydraulic Hose
- Mfr # 3RFS XREEL
- Zoro # G823533782
product price:Â
$
9.35
/ea
Sold in multiples of 440 for
$4,114.00
Key Features
Hose Color
Red
Min. Bend Radius (In.)
3 in
Standards
100R1
Hose Cover Material
Modified Nitrile
Hose Tube Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3RFS XREEL
- Zoro #
- G823533782
- UPC #
- 770075167259
- Country of Origin
- United States
- Hose Color
- Red
- Standards
- 100R1
- Hose Cover Material
- Modified Nitrile
- Hose Tube Material
- Nitrile
- Reinforcement
- 1-Braid, Wire
- Operating Pressure (PSI)
- 3000 psi
- Temp. Range
- -40 to 212 Degrees F
Dimensions
- Min. Bend Radius (In.)
- 3 in
- Hose Outside Dia. (In.)
- 0.45 in
- Dash Size
- 3
- Hose Inside Dia.
- 3/16 in
- Hose Length
- 440 ft
Description
RFS hose is recommended for low-pressure powder fire suppressant applications in mining, forestry and fire fighting equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.