Shop GATES
See all product information
Create Account
G3H Hydraulic Hose
- Mfr # 6G3H X25FT
- Zoro # G223536017
product price:Â
$
430.99
/ea
Free Shipping & Returns
Key Features
Vacuum Rating (Inches Hg)
28
Hose Inside Dia.
3/8 in
Temp. Range
-40 to 275 Degrees F
Hose Color
Black
Dash Size
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6G3H X25FT
- Zoro #
- G223536017
- UPC #
- 072053786910
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 3/8 in
- Dash Size
- 6
- Min. Bend Radius (In.)
- 4 in
- Hose Outside Dia. (In.)
- 3/4 in
- Hose Length
- 25 ft
Details
- Vacuum Rating (Inches Hg)
- 28
- Temp. Range
- -40 to 275 Degrees F
- Hose Color
- Black
- Reinforcement
- 2-Braid, Textile
- Standards
- 100R3
- Hose Tube Material
- Nitrile
- Operating Pressure (PSI)
- 1125 psi
- Hose Cover Material
- Polychloroprene
Description
G3H High-Temp hose is recommended for hydraulic oil lines, anti-freeze solutions or water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.