Shop GATES
See all product information
Create Account
MXT Hydraulic Hose
- Mfr # 4MXT-XTP XREEL
- Zoro # G423533922
product price:Â
$
7.15
/ea
Sold in multiples of 550 for
$3,932.50
Key Features
Standards
840-A1; 853 2SN; 100R16
Operating Pressure (PSI)
6000 psi
Hose Length
550 ft
Temp. Range
-40 to 212 Degrees F
Dash Size
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4MXT-XTP XREEL
- Zoro #
- G423533922
- UPC #
- 770075829362
- Country of Origin
- Mexico
- Standards
- 840-A1; 853 2SN; 100R16
- Operating Pressure (PSI)
- 6000 psi
- Temp. Range
- -40 to 212 Degrees F
- Hose Tube Material
- Nitrile
- Hose Color
- Black
- Reinforcement
- High-Tensile Steel Wire Braid
- Hose Cover Material
- Nitrile, PVC Synthetic Rubber
Dimensions
- Hose Length
- 550 ft
- Dash Size
- 4
- Hose Outside Dia. (In.)
- 0.56 in
- Hose Inside Dia.
- 1/4 in
- Min. Bend Radius (In.)
- 1.5 in
Description
MXT-XTP has all the same features as MXT, but with the addition of the XtraTuff Plus cover that offers 25X the abrasion resistance of standard covers, as well as enhanced ozone resistance. MXT-XTP was designed to address our customers' evolving application challenges. Using materials science and process innovation, combined with a patented construction, Gates offers a hydraulic solution that is lighter, stronger, and more flexible.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.