Shop GATES
See all product information
Create Account
G2 Hydraulic Hose
- Mfr # 20G2XH XCTN
- Zoro # G923533842
product price:Â
$
143.99
/ea
Sold in multiples of 130 for
$18,718.70
Free Shipping & Returns
Key Features
Hose Length
130 ft
Hose Inside Dia.
1-1/4 in
Operating Pressure (PSI)
2250 psi
Reinforcement
2-Braid, Wire
Temp. Range
-40 to 300 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20G2XH XCTN
- Zoro #
- G923533842
- UPC #
- 770075251095
- Country of Origin
- India
Dimensions
- Hose Length
- 130 ft
- Hose Inside Dia.
- 1-1/4 in
- Dash Size
- 20
- Hose Outside Dia. (In.)
- 1.86 in
- Min. Bend Radius (In.)
- 16.5 in
Details
- Operating Pressure (PSI)
- 2250 psi
- Reinforcement
- 2-Braid, Wire
- Temp. Range
- -40 to 300 Degrees F
- Hose Cover Material
- CSM Rubber
- Hose Color
- Blue
- Standards
- 1436 2SN R2; 853 2SN; 100R2; J1942
- Hose Tube Material
- Chlorinated Polyethylene
Description
Global G2XH hose is recommended for extremely high-temperature, high-pressure hydraulic applications where resistance to either petroleum base or phosphate ester fluids is required. Compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids and phosphate esters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.