Shop GATES
See all product information
Create Account
G3H Hydraulic Hose
- Mfr # 16G3H XCTN
- Zoro # G823538909
product price:Â
$
37.75
/ea
Sold in multiples of 120 for
$4,530.00
Key Features
Hose Length
120 ft
Vacuum Rating (Inches Hg)
20
Operating Pressure (PSI)
565 psi
Hose Tube Material
Nitrile
Hose Outside Dia. (In.)
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16G3H XCTN
- Zoro #
- G823538909
- UPC #
- 072053226461
- Country of Origin
- United States
- Vacuum Rating (Inches Hg)
- 20
- Operating Pressure (PSI)
- 565 psi
- Hose Tube Material
- Nitrile
- Hose Color
- Black
- Reinforcement
- 2-Braid, Textile
- Standards
- 100R3
- Temp. Range
- -40 to 275 Degrees F
- Hose Cover Material
- Polychloroprene
Dimensions
- Hose Length
- 120 ft
- Hose Outside Dia. (In.)
- 1-1/2 in
- Dash Size
- 16
- Hose Inside Dia.
- 1 in
- Min. Bend Radius (In.)
- 8 in
Description
G3H High-Temp hose is recommended for hydraulic oil lines, anti-freeze solutions or water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.