MXT Hydraulic Hose
- Mfr # 12MXT XBALE
- Zoro # G723541726
product price:Â
$
62.49
/ea
Sold in multiples of 1500 for
$93,735.00
Key Features
Hose Outside Dia. (In.)
1.08 in
Temp. Range
-40 to 212 Degrees F
Reinforcement
High-Tensile Steel Wire Braid
Hose Inside Dia.
3/4 in
Hose Tube Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12MXT XBALE
- Zoro #
- G723541726
- UPC #
- 072053227178
- Country of Origin
- Mexico
- Temp. Range
- -40 to 212 Degrees F
- Reinforcement
- High-Tensile Steel Wire Braid
- Hose Tube Material
- Nitrile
- Operating Pressure (PSI)
- 3125 psi
- Hose Cover Material
- Nitrile, PVC Synthetic Rubber
- Standards
- 100R16; 100R2
- Hose Color
- Black
Dimensions
- Hose Outside Dia. (In.)
- 1.08 in
- Hose Length
- 1500 ft
- Hose Inside Dia.
- 3/4 in
- Dash Size
- 12
- Min. Bend Radius (In.)
- 4.75 in
Description
MXT was designed to address our customers' evolving application challenges. Using materials science and process innovation, combined with a patented construction, Gates now offers a new hydraulic solution that is lighter, stronger and more flexible. Made with high-performance reinforcement and high quality, abrasion-resistant rubber, MXT is a universally applicable premium product offering performance above industry standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.