G3H Hydraulic Hose
- Mfr # 4G3H X25FT
- Zoro # G223543831
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure (PSI)
1250 psi
Dash Size
4
Min. Bend Radius (In.)
3 in
Hose Tube Material
Nitrile
Hose Outside Dia. (In.)
0.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4G3H X25FT
- Zoro #
- G223543831
- UPC #
- 072053786927
- Country of Origin
- United States
Dimensions
- Dash Size
- 4
- Min. Bend Radius (In.)
- 3 in
- Hose Outside Dia. (In.)
- 0.56 in
- Hose Length
- 25 ft
- Hose Inside Dia.
- 1/4 in
Details
- Operating Pressure (PSI)
- 1250 psi
- Hose Tube Material
- Nitrile
- Hose Color
- Black
- Reinforcement
- 2-Braid, Textile
- Standards
- 100R3
- Hose Cover Material
- Polychloroprene
- Temp. Range
- -40 to 275 Degrees F
- Vacuum Rating (Inches Hg)
- 28
Description
G3H High-Temp hose is recommended for hydraulic oil lines, anti-freeze solutions or water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.