PROFLEX PRO Series Hose
- Mfr # 6PROFLEX X100
- Zoro # G523535444
product price:Â
$
1,550.99
/ea
Free Shipping & Returns
Key Features
Reinforcement
High-Tensile Steel Wire Braid
Hose Tube Material
Synthetic Rubber
Hose Cover Material
Synthetic Rubber
Temp. Range
-40 to 212 Degrees F
Dash Size
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6PROFLEX X100
- Zoro #
- G523535444
- UPC #
- 770075885894
- Country of Origin
- Mexico
Dimensions
- Dash Size
- 6
- Hose Outside Dia. (In.)
- 0.65 in
- Hose Inside Dia.
- 5/16 in
- Hose Length
- 100 ft
- Min. Bend Radius (In.)
- 2.56 in
Details
- Reinforcement
- High-Tensile Steel Wire Braid
- Hose Tube Material
- Synthetic Rubber
- Hose Cover Material
- Synthetic Rubber
- Temp. Range
- -40 to 212 Degrees F
- Operating Pressure (PSI)
- 4800 psi
- Standards
- 853 2SN; 857 2SC; 100R2; 100R16; 100R17
- Hose Color
- Black
Description
ProFlex is variable pressure hose that meets SAE 100R16 and EN 2SC, while being lighter weight and more flexible. We have used our extensive knowledge of standards, industries and applications, as well as our expertise in materials science to create a competitive edge for our customers by developing application specific solutions that offer reliable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.