Shop GATES
See all product information
Create Account
TH8 Hydraulic Hose
- Mfr # 8TH8NC X50FT
- Zoro # G423533892
product price:Â
$
1,493.99
/ea
Free Shipping & Returns
Key Features
Hose Cover Material
Urethane
Hose Color
Orange
Hose Inside Dia.
1/2 in
Reinforcement
2-Braid, Polyester
Hose Tube Material
Seamless Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8TH8NC X50FT
- Zoro #
- G423533892
- UPC #
- 770075322306
- Country of Origin
- United States
- Hose Cover Material
- Urethane
- Hose Color
- Orange
- Reinforcement
- 2-Braid, Polyester
- Hose Tube Material
- Seamless Nylon
- Standards
- 100R8
- Temp. Range
- -65 to 200 Degrees F
- Operating Pressure (PSI)
- 3500 psi
Dimensions
- Hose Length
- 50 ft
- Hose Inside Dia.
- 1/2 in
- Hose Outside Dia. (In.)
- 0.87 in
- Dash Size
- 8
- Min. Bend Radius (In.)
- 4 in
Description
Recommended for use with petroleum, water base and synthetic hydraulic fluids. Applications include power and telephone mobile equipment (cherry pickers), lubrication lines, blowout preventer control lines, hydraulic lifts and farm and construction machinery. Orange color TH8SNC meets SAE 100R8 non-conductivity requirement, with a significantly tighter bend radius. Multiline available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.