TH8 Hydraulic Hose
- Mfr # 6TH8 XCTN
- Zoro # G523534195
product price:Â
$
18.85
/ea
Sold in multiples of 250 for
$4,712.50
Key Features
Hose Inside Dia.
3/8 in
Hose Cover Material
Urethane
Hose Color
Black
Min. Bend Radius (In.)
2.5 in
Dash Size
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6TH8 XCTN
- Zoro #
- G523534195
- UPC #
- 770075321903
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 3/8 in
- Min. Bend Radius (In.)
- 2.5 in
- Dash Size
- 6
- Hose Outside Dia. (In.)
- 3/4 in
- Hose Length
- 250 ft
Details
- Hose Cover Material
- Urethane
- Hose Color
- Black
- Temp. Range
- -65 to 200 Degrees F
- Reinforcement
- 2-Braid, Polyester
- Standards
- 100R8
- Operating Pressure (PSI)
- 4000 psi
- Hose Tube Material
- Seamless Nylon
Description
TH8 hydraulic hose is recommended for use with petroleum, water-base and synthetic hydraulic fluids. Applications include mobile equipment, lubrication lines, blowout preventer control lines, hydraulic lifts, farm and construction machinery as well as high-pressure hydraulic applications, especially material handling equipment with mast and pulley systems like forklifts, aerial lifting, hydraulic boom cranes and many others.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.