Shop GATES
See all product information
Create Account
GTH Hydraulic Hose
- Mfr # 10GTH XCTN
- Zoro # G423536039
product price:Â
$
25.45
/ea
Sold in multiples of 250 for
$6,362.50
Key Features
Dash Size
10
Operating Pressure (PSI)
350 psi
Reinforcement
1-Braid, Textile
Temp. Range
-40 to 275 Degrees F
Hose Outside Dia. (In.)
0.91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10GTH XCTN
- Zoro #
- G423536039
- UPC #
- 072053226386
- Country of Origin
- Mexico
Dimensions
- Dash Size
- 10
- Hose Outside Dia. (In.)
- 0.91 in
- Hose Inside Dia.
- 5/8 in
- Min. Bend Radius (In.)
- 5 in
- Hose Length
- 250 ft
Details
- Operating Pressure (PSI)
- 350 psi
- Reinforcement
- 1-Braid, Textile
- Temp. Range
- -40 to 275 Degrees F
- Hose Cover Material
- Polychloroprene
- Vacuum Rating (Inches Hg)
- 15
- Standards
- 100R6
- Hose Color
- Black
- Hose Tube Material
- Nitrile
Description
Recommended for high-temperature, low pressure hydraulic oil lines, heavy-duty transmission oil cooler lines and glycol anti-freeze solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.