Shop GATES
See all product information
Create Account
IA3K PRO Series Hose
- Mfr # 12IA3K XREEL
- Zoro # G423537685
product price:Â
$
27.95
/ea
Sold in multiples of 220 for
$6,149.00
Key Features
Min. Bend Radius (In.)
4.8 in
Dash Size
12
Hose Cover Material
Modified SBR
Hose Length
220 ft
Standards
18752 Class 210 Grade A; 100R17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12IA3K XREEL
- Zoro #
- G423537685
- UPC #
- 770075664710
- Country of Origin
- Mexico
Dimensions
- Min. Bend Radius (In.)
- 4.8 in
- Dash Size
- 12
- Hose Length
- 220 ft
- Hose Outside Dia. (In.)
- 1.1 in
- Hose Inside Dia.
- 3/4 in
Details
- Hose Cover Material
- Modified SBR
- Standards
- 18752 Class 210 Grade A; 100R17
- Temp. Range
- -40 to 212 Degrees F
- Reinforcement
- 2-Braid, Wire
- Hose Tube Material
- Nitrile
- Hose Color
- Black
- Operating Pressure (PSI)
- 3000 psi
Description
Gates PRO Series IA3K, 3000 psi constant-pressure hydraulic hoses deliver performance and reliability. Engineered for less demanding hydraulics applications, our line of professional-grade hoses are designed to balance product performance and investment for everyday uses. All sizes deliver consistent performance to SAE and ISO industry specifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.