PROFLEX PRO Series Hose
- Mfr # 16PROFLEX XBALE
- Zoro # G623544360
product price:Â
$
68.19
/ea
Sold in multiples of 700 for
$47,733.00
Key Features
Hose Inside Dia.
1 in
Hose Cover Material
Synthetic Rubber
Min. Bend Radius (In.)
4.72 in
Hose Tube Material
Synthetic Rubber
Operating Pressure (PSI)
2400 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16PROFLEX XBALE
- Zoro #
- G623544360
- UPC #
- 770075879985
- Country of Origin
- Mexico
Dimensions
- Hose Inside Dia.
- 1 in
- Min. Bend Radius (In.)
- 4.72 in
- Dash Size
- 16
- Hose Length
- 164 ft
- Hose Outside Dia. (In.)
- 1.38 in
Details
- Hose Cover Material
- Synthetic Rubber
- Hose Tube Material
- Synthetic Rubber
- Operating Pressure (PSI)
- 2400 psi
- Temp. Range
- -40 to 212 Degrees F
- Hose Color
- Black
- Standards
- 853 2SN; 857 2SC; 100R2; 100R16; 100R17
- Reinforcement
- High-Tensile Steel Wire Braid
Description
ProFlex is variable pressure hose that meets SAE 100R16 and EN 2SC, while being lighter weight and more flexible. We have used our extensive knowledge of standards, industries and applications, as well as our expertise in materials science to create a competitive edge for our customers by developing application specific solutions that offer reliable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.