RLA Hydraulic Hose
- Mfr # 3RLA-30R2 X25FT
- Zoro # G823538213
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Reinforcement
1-Braid, Textile
Standards
30R2 Type 1; 30R2 Type 2
Hose Cover Material
Modified Nitrile
Temp. Range
-40 to 212 Degrees F
Hose Tube Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RLA-30R2 X25FT
- Zoro #
- G823538213
- UPC #
- 770075706243
- Country of Origin
- Mexico
Dimensions
- Hose Outside Dia. (In.)
- 0.41 in
- Min. Bend Radius (In.)
- 3 in
- Hose Inside Dia.
- 3/16 in
- Hose Length
- 25 ft
- Dash Size
- 3
Details
- Reinforcement
- 1-Braid, Textile
- Standards
- 30R2 Type 1; 30R2 Type 2
- Hose Cover Material
- Modified Nitrile
- Temp. Range
- -40 to 212 Degrees F
- Hose Tube Material
- Nitrile
- Operating Pressure (PSI)
- 250 psi
- Vacuum Rating (Inches Hg)
- 28
- Hose Color
- Black
Description
RLA hose is recommended for low-pressure hydraulic oil return, general purpose water, glycol antifreeze solutions, diesel fuel, gasoline or air.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.