J2AT Hydraulic Hose
- Mfr # 6J2AT XREEL
- Zoro # G723535800
product price:Â
$
10.35
/ea
Sold in multiples of 330 for
$3,415.50
Key Features
Temp. Range
-40 to 120 Degrees F
Dash Size
6
Reinforcement
2-Braid, Wire
Min. Bend Radius (In.)
2.5 in
Hose Tube Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6J2AT XREEL
- Zoro #
- G723535800
- UPC #
- 072053228960
- Country of Origin
- Mexico
Dimensions
- Dash Size
- 6
- Min. Bend Radius (In.)
- 2.5 in
- Hose Length
- 330 ft
- Hose Inside Dia.
- 3/8 in
- Hose Outside Dia. (In.)
- 0.74 in
Details
- Temp. Range
- -40 to 120 Degrees F
- Reinforcement
- 2-Braid, Wire
- Hose Tube Material
- Nitrile
- Hose Color
- Black
- Operating Pressure (PSI)
- 10000 psi
- Hose Cover Material
- Nitrile/PVC
Description
J2AT hose is recommended for hydraulic jack applications. Meets Material Handling Institute specification IJ 100 for hydraulic hose and assemblies used with jacking systems. Up to 10,000 psi static pressure only.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.