C5 Hydraulic Hose
- Mfr # 12C5E X50FT
- Zoro # G823543125
product price:Â
$
1,903.99
/ea
Free Shipping & Returns
Key Features
Hose Cover Material
Textile Braid/Synthetic Rubber
Standards
J1402 Type A1
Hose Length
50 ft
Hose Inside Dia.
5/8 in
Hose Outside Dia. (In.)
0.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12C5E X50FT
- Zoro #
- G823543125
- UPC #
- 072053342031
- Country of Origin
- Mexico
Dimensions
- Hose Length
- 50 ft
- Hose Inside Dia.
- 5/8 in
- Hose Outside Dia. (In.)
- 0.95 in
- Dash Size
- 12
- Min. Bend Radius (In.)
- 3 in
Details
- Hose Cover Material
- Textile Braid/Synthetic Rubber
- Standards
- J1402 Type A1
- Reinforcement
- 2-Braid, Textile, Wire
- Temp. Range
- -40 to 300 Degrees F
- Hose Color
- Black
- Hose Tube Material
- Nitrile
- Operating Pressure (PSI)
- 750 psi
Description
C5E High-Temp Flexline hose is recommended for air brake hose, power steering (CAUTION: Intended for heavy-duty commercial vehicle use only), engine and transmission oil cooler lines and hot (+300 Degrees F) lube oil lines. Not recommended for gasoline or diesel fuel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.