RLC Hydraulic Hose
- Mfr # 20RLC XCTN
- Zoro # G723544338
product price:Â
$
66.69
/ea
Sold in multiples of 50 for
$3,334.50
Key Features
Min. Bend Radius (In.)
10 in
Hose Tube Material
Nitrile
Hose Color
Black
Dash Size
20
Hose Inside Dia.
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20RLC XCTN
- Zoro #
- G723544338
- UPC #
- 072053226119
- Country of Origin
- United States
- Hose Tube Material
- Nitrile
- Hose Color
- Black
- Reinforcement
- 3-Braid, Textile
- Temp. Range
- -40 to 275 Degrees F
- Hose Cover Material
- Modified Nitrile
- Vacuum Rating (Inches Hg)
- 25
- Operating Pressure (PSI)
- 200 psi
Dimensions
- Min. Bend Radius (In.)
- 10 in
- Dash Size
- 20
- Hose Inside Dia.
- 1-1/4 in
- Hose Outside Dia. (In.)
- 1.88 in
- Hose Length
- 50 ft
Description
RLC hose is recommended for petroleum-based hydraulic oils, glycol antifreeze, air or water in low-pressure fluid transfer or hydraulic system return lines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.