LOC Hydraulic Hose
- Mfr # 4LOC XREEL
- Zoro # G023540115
product price:Â
$
9.35
/ea
Sold in multiples of 300 for
$2,805.00
Key Features
Hose Tube Material
Nitrile
Hose Length
300 ft
Operating Pressure (PSI)
300 psi
Hose Inside Dia.
1/4 in
Hose Outside Dia. (In.)
0.52 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4LOC XREEL
- Zoro #
- G023540115
- UPC #
- 072053225648
- Country of Origin
- Mexico
- Hose Tube Material
- Nitrile
- Operating Pressure (PSI)
- 300 psi
- Hose Cover Material
- Textile Braid/Synthetic Rubber
- Hose Color
- Black
- Reinforcement
- 1-Braid, Textile
- Temp. Range
- -40 to 250 Degrees F
- Standards
- 30R2; 30R6; 30R7
Dimensions
- Hose Length
- 300 ft
- Hose Inside Dia.
- 1/4 in
- Hose Outside Dia. (In.)
- 0.52 in
- Dash Size
- 4
- Min. Bend Radius (In.)
- 3 in
Description
Gates LOC Lock-On Hose is ideal for petroleum-based hydraulic oils, glycol anti-freeze compounds, water, engine lubricating oils and air. Lock-On hose and couplings are NOT recommended for vibration or pressure surge applications, such as permanent piping in residential or commercial buildings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.