M3K Hydraulic Hose
- Mfr # 6M3K-MTF XREEL
- Zoro # G623544667
product price:Â
$
9.25
/ea
Sold in multiples of 330 for
$3,052.50
Key Features
For Use With
MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
Min. Bend Radius (In.)
2 in
Hose Length
330 ft
Hose Inside Dia. (In.)
3/8 in
Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6M3K-MTF XREEL
- Zoro #
- G623544667
- UPC #
- 072053435276
- Country of Origin
- Mexico
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
- Material
- Nitrile
- Cover Material
- MegaTuff
- Reinforcement
- 1-Braid, Wire
- Temp. Range (F)
- -40 to 212 Degrees F
- Standards
- 18752 Grade B; 11237 R17; 857 1SC; 100R17
- Operating Pressure (PSI)
- 3250 psi
Dimensions
- Min. Bend Radius (In.)
- 2 in
- Hose Length
- 330 ft
- Hose Inside Dia. (In.)
- 3/8 in
- Hose Outside Dia. (In.)
- 0.63 in
- Dash Size
- 6
Description
Recommended for high-pressure hydraulic oil line applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.