Shop GATES
See all product information
Create Account
M5K Hydraulic Hose
- Mfr # 4M5K XREEL
- Zoro # G323534456
product price:Â
$
8.45
/ea
Sold in multiples of 440 for
$3,718.00
Key Features
Cover Material
Nitrile/PVC
Reinforcement
2-Braid, Wire
For Use With
MegaCrimp Couplings (G25 Series), Stainless Steel Braid Couplings (G17 Series)
Dash Size
4
Hose Inside Dia. (In.)
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4M5K XREEL
- Zoro #
- G323534456
- UPC #
- 072053630107
- Country of Origin
- Mexico
Dimensions
- Dash Size
- 4
- Hose Inside Dia. (In.)
- 1/4 in
- Hose Length
- 440 ft
- Hose Outside Dia. (In.)
- 0.55 in
- Min. Bend Radius (In.)
- 2 in
Details
- Cover Material
- Nitrile/PVC
- Reinforcement
- 2-Braid, Wire
- For Use With
- MegaCrimp Couplings (G25 Series), Stainless Steel Braid Couplings (G17 Series)
- Material
- Nitrile
- Temp. Range (F)
- -40 to 212 Degrees F
- Standards
- 18752 Grade B
- Operating Pressure (PSI)
- 5000 psi
Description
Recommended for high-pressure hydraulic applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.