Shop GATES
See all product information
Create Account
M5K Hydraulic Hose
- Mfr # 6M5K-MTF XREEL
- Zoro # G223533528
product price:Â
$
14.75
/ea
Sold in multiples of 330 for
$4,867.50
Key Features
Reinforcement
2-Braid, Wire
Cover Material
MegaTuff
Temp. Range (F)
-40 to 212 Degrees F
Min. Bend Radius (In.)
2.5 in
Dash Size
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6M5K-MTF XREEL
- Zoro #
- G223533528
- UPC #
- 770075226987
- Country of Origin
- United States
- Reinforcement
- 2-Braid, Wire
- Cover Material
- MegaTuff
- Temp. Range (F)
- -40 to 212 Degrees F
- Standards
- 18752 Grade B
- Operating Pressure (PSI)
- 5000 psi
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
- Material
- Nitrile
Dimensions
- Min. Bend Radius (In.)
- 2.5 in
- Dash Size
- 6
- Hose Length
- 330 ft
- Hose Outside Dia. (In.)
- 0.7 in
- Hose Inside Dia. (In.)
- 3/8 in
Description
Recommended for high-pressure hydraulic applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.