Shop GATES
See all product information
Create Account
MultiMaster GMV Hydraulic Hose
- Mfr # 12GMV MEGAFLEX X25FT
- Zoro # G723533769
product price:Â
$
747.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-40 to 275 Degrees F
Hose Tube Material
Nitrile
Hose Color
Black
Reinforcement
High-Tensile Textile, Helical Wire
Hose Cover Material
Chloroprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12GMV MEGAFLEX X25FT
- Zoro #
- G723533769
- UPC #
- 770075735274
- Country of Origin
- United States
- Temp. Range
- -40 to 275 Degrees F
- Hose Tube Material
- Nitrile
- Hose Color
- Black
- Reinforcement
- High-Tensile Textile, Helical Wire
- Hose Cover Material
- Chloroprene
- Standards
- 100R4; J30R5; J20R5
- Operating Pressure (PSI)
- 350 psi
- Vacuum Rating (Inches Hg)
- 30
Dimensions
- Hose Length
- 25 ft
- Hose Inside Dia.
- 3/4 in
- Dash Size
- 12
- Hose Outside Dia. (In.)
- 1.2 in
- Min. Bend Radius (In.)
- 0.8 in
Description
One hose engineered for four industrial applications: fuel, hydraulic return, coolant and water, Gates Multi Master GMV MegaFlex hose delivers superior performance and ultimate flexibility. Recommended for suction and discharge applications where excellent flexibility is required and applications requiring maximum resistance to air, water, petroleum, and lubricating oils.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.