Shop GATES
Additional $75.00 delivery surcharge applies per item.
See details
See all product information
Create Account
MultiMaster GMV Hydraulic Hose
- Mfr # 12GMV MEGAFLEX XCTN
- Zoro # G623534941
product price:Â
$
103.69
/ea
Sold in multiples of 100 for
$10,369.00
Key Features
Reinforcement
High-Tensile Textile, Helical Wire
Dash Size
12
Operating Pressure (PSI)
350 psi
Hose Tube Material
Nitrile
Hose Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12GMV MEGAFLEX XCTN
- Zoro #
- G623534941
- UPC #
- 770075735014
- Country of Origin
- United States
Dimensions
- Dash Size
- 12
- Hose Length
- 100 ft
- Min. Bend Radius (In.)
- 0.8 in
- Hose Inside Dia.
- 3/4 in
- Hose Outside Dia. (In.)
- 1.2 in
Details
- Reinforcement
- High-Tensile Textile, Helical Wire
- Operating Pressure (PSI)
- 350 psi
- Hose Tube Material
- Nitrile
- Hose Color
- Black
- Hose Cover Material
- Chloroprene
- Standards
- 100R4; J30R5; J20R5
- Temp. Range
- -40 to 275 Degrees F
- Vacuum Rating (Inches Hg)
- 30
Description
One hose engineered for four industrial applications: fuel, hydraulic return, coolant and water, Gates Multi Master GMV MegaFlex hose delivers superior performance and ultimate flexibility. Recommended for suction and discharge applications where excellent flexibility is required and applications requiring maximum resistance to air, water, petroleum, and lubricating oils.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.