LOL Hydraulic Hose
- Mfr # 8LOLC XREEL
- Zoro # G323544998
product price:Â
$
6.49
/ea
Sold in multiples of 300 for
$1,947.00
Key Features
Hose Tube Material
Nitrile
Reinforcement
1-Braid, Textile
Operating Pressure (PSI)
300 psi
Min. Bend Radius (In.)
5 in
Hose Inside Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8LOLC XREEL
- Zoro #
- G323544998
- UPC #
- 072053228335
- Country of Origin
- United States
Dimensions
- Min. Bend Radius (In.)
- 5 in
- Hose Inside Dia.
- 1/2 in
- Dash Size
- 8
- Hose Length
- 300 ft
- Hose Outside Dia. (In.)
- 0.77 in
Details
- Hose Tube Material
- Nitrile
- Reinforcement
- 1-Braid, Textile
- Operating Pressure (PSI)
- 300 psi
- Hose Cover Material
- Modified Nitrile
- Temp. Range
- -40 to 250 Degrees F
- Hose Color
- Gray
- Vacuum Rating (Inches Hg)
- 28
Description
Recommended for petroleum-based hydraulic oils, water, glycol anti-freeze solutions, engine lubricating oils and air; Lock-On hose and couplings are NOT recommended for pressure surge applications or critical applications, such as permanent piping in residential or commercial buildings. Do not use for gasoline or diesel fuels. Available in 6 colors for easy color coding; black Polychloroprene (LOLA), blue (LOLB), green (LOLG), red (LOLR), yellow (LOLY) and gray (LOLC).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.