MXT Hydraulic Hose
- Mfr # 10MXT-XTP XBALE
- Zoro # G823540674
product price:Â
$
60.59
/ea
Sold in multiples of 1750 for
$106,032.50
Key Features
Hose Color
Black
Reinforcement
High-Tensile Steel Wire Braid
Min. Bend Radius (In.)
3.54 in
Hose Inside Dia.
5/8 in
Dash Size
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10MXT-XTP XBALE
- Zoro #
- G823540674
- UPC #
- 770075821540
- Country of Origin
- Mexico
Dimensions
- Min. Bend Radius (In.)
- 3.54 in
- Hose Inside Dia.
- 5/8 in
- Dash Size
- 10
- Hose Length
- 1750 ft
- Hose Outside Dia. (In.)
- 0.95 in
Details
- Hose Color
- Black
- Reinforcement
- High-Tensile Steel Wire Braid
- Operating Pressure (PSI)
- 3625 psi
- Temp. Range
- -40 to 212 Degrees F
- Standards
- 853 2SN; 857 2SC; 100R16
- Hose Cover Material
- Nitrile, PVC Synthetic Rubber
- Hose Tube Material
- Nitrile
Description
MXT-XTP has all the same features as MXT, but with the addition of the XtraTuff Plus cover that offers 25X the abrasion resistance of standard covers, as well as enhanced ozone resistance. MXT-XTP was designed to address our customers' evolving application challenges. Using materials science and process innovation, combined with a patented construction, Gates offers a hydraulic solution that is lighter, stronger, and more flexible.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.