Shop GATES
See all product information
Create Account
MXT Hydraulic Hose
- Mfr # 12MXT XREEL
- Zoro # G023538396
product price:Â
$
14.45
/ea
Sold in multiples of 220 for
$3,179.00
Key Features
Hose Outside Dia. (In.)
1.08 in
Hose Tube Material
Nitrile
Min. Bend Radius (In.)
4.75 in
Hose Cover Material
Nitrile, PVC Synthetic Rubber
Hose Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12MXT XREEL
- Zoro #
- G023538396
- UPC #
- 770075762003
- Country of Origin
- Mexico
- Hose Tube Material
- Nitrile
- Hose Cover Material
- Nitrile, PVC Synthetic Rubber
- Hose Color
- Black
- Temp. Range
- -40 to 212 Degrees F
- Operating Pressure (PSI)
- 3125 psi
- Reinforcement
- High-Tensile Steel Wire Braid
- Standards
- 100R16; 100R2
Dimensions
- Hose Outside Dia. (In.)
- 1.08 in
- Hose Length
- 220 ft
- Min. Bend Radius (In.)
- 4.75 in
- Hose Inside Dia.
- 3/4 in
- Dash Size
- 12
Description
MXT was designed to address our customers' evolving application challenges. Using materials science and process innovation, combined with a patented construction, Gates now offers a new hydraulic solution that is lighter, stronger and more flexible. Made with high-performance reinforcement and high quality, abrasion-resistant rubber, MXT is a universally applicable premium product offering performance above industry standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.