Shop GATES
See all product information
Create Account
PolarSeal Hydraulic Hose
- Mfr # 10ACC-PS II X50FT
- Zoro # G823535083
product price:Â
$
1,028.99
/ea
Free Shipping & Returns
Key Features
Hose Tube Material
Synthetic Elastomeric Rubber
Temp. Range
-40 to 275 Degrees F
Min. Bend Radius (In.)
2.5 in
Hose Cover Material
Synthetic Elastomeric Rubber
Hose Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10ACC-PS II X50FT
- Zoro #
- G823535083
- UPC #
- 770075443827
- Country of Origin
- United States
- Hose Tube Material
- Synthetic Elastomeric Rubber
- Temp. Range
- -40 to 275 Degrees F
- Hose Cover Material
- Synthetic Elastomeric Rubber
- Hose Color
- Black
- Operating Pressure (PSI)
- 350 psi
- Reinforcement
- 1-Braid, Polyester
- Standards
- J3062 Type C Class I
Dimensions
- Min. Bend Radius (In.)
- 2.5 in
- Hose Length
- 50 ft
- Hose Inside Dia.
- 1/2 in
- Hose Outside Dia. (In.)
- 0.83 in
- Dash Size
- 10
Description
PolarSeal II Hose is recommended for most refrigerant blends and compressor lubricants in automotive and heavy-duty truck air conditioning systems where significant reduction in permeation and moisture ingression is desired. Low permeation hose construction is used by more OEMs around the globe than any other refrigerant hose construction. Gates PolarSeal II derives its performance from a proprietary polyamide barrier and exceptional compounding, making it compatible with R134a, R12, and R1234yf refrigerant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.