RFS Hydraulic Hose
- Mfr # 4RFS XREEL
- Zoro # G923536799
product price:Â
$
9.45
/ea
Sold in multiples of 440 for
$4,158.00
Key Features
Hose Cover Material
Modified Nitrile
Standards
100R1
Min. Bend Radius (In.)
4 in
Hose Color
Red
Dash Size
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4RFS XREEL
- Zoro #
- G923536799
- UPC #
- 072053832983
- Country of Origin
- Mexico
- Hose Cover Material
- Modified Nitrile
- Standards
- 100R1
- Hose Color
- Red
- Temp. Range
- -40 to 212 Degrees F
- Reinforcement
- 1-Braid, Wire
- Hose Tube Material
- Nitrile
- Operating Pressure (PSI)
- 2750 psi
Dimensions
- Min. Bend Radius (In.)
- 4 in
- Dash Size
- 4
- Hose Length
- 440 ft
- Hose Inside Dia.
- 1/4 in
- Hose Outside Dia. (In.)
- 0.53 in
Description
RFS hose is recommended for low-pressure powder fire suppressant applications in mining, forestry and fire fighting equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.