Shop GATES
See all product information
Create Account
G1 Hydraulic Hose
- Mfr # 32G1 XCTN
- Zoro # G823545853
product price:Â
$
35.55
/ea
Sold in multiples of 120 for
$4,266.00
Key Features
Min. Bend Radius (In.)
25 in
Hose Color
Black
Hose Tube Material
Nitrile
Hose Cover Material
Nitrile/PVC
Hose Length
120 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32G1 XCTN
- Zoro #
- G823545853
- UPC #
- 072053546149
- Country of Origin
- India
Dimensions
- Min. Bend Radius (In.)
- 25 in
- Hose Length
- 120 ft
- Dash Size
- 32
- Hose Outside Dia. (In.)
- 2.51 in
- Hose Inside Dia.
- 2 in
Details
- Hose Color
- Black
- Hose Tube Material
- Nitrile
- Hose Cover Material
- Nitrile/PVC
- Operating Pressure (PSI)
- 600 psi
- Reinforcement
- 1-Braid, Wire
- Standards
- 1436 1SN R1; 853 1SN; 100R1
- Temp. Range
- -40 to 212 Degrees F
Description
Global G1 hose is recommended for medium-pressure hydraulic lines and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.