Shop GATES
See all product information
Create Account
TH7 Hydraulic Hose
- Mfr # 6TH7NCDL X50FT
- Zoro # G923533927
product price:Â
$
1,791.99
/ea
Free Shipping & Returns
Key Features
Hose Cover Material
Urethane
Reinforcement
1-Braid, Polyester
Operating Pressure (PSI)
2250 psi
Hose Inside Dia.
3/8 in
Hose Outside Dia. (In.)
0.64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6TH7NCDL X50FT
- Zoro #
- G923533927
- UPC #
- 770075322221
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 3/8 in
- Hose Length
- 50 ft
- Hose Outside Dia. (In.)
- 0.64 in
- Dash Size
- 6
- Min. Bend Radius (In.)
- 2.75 in
Details
- Hose Cover Material
- Urethane
- Reinforcement
- 1-Braid, Polyester
- Operating Pressure (PSI)
- 2250 psi
- Standards
- 100R7; ANSI A92.2
- Temp. Range
- -65 to 200 Degrees F
- Hose Color
- Orange
- Hose Tube Material
- Nylon
Description
Recommended for petroleum, water-base and synthetic hydraulic fluids, TH7DL applications include power and telephone mobile equipment (cherry pickers), lubrication lines, blowout preventer control lines, hydraulic lifts and farm and construction machinery. Orange color TH7NCDL meets SAE 100R7 non-conductivity requirements. Meets ANSI A92.2 for vehicle mounted aerial devices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.