Shop GATES
See all product information
Create Account
TH8 Hydraulic Hose
- Mfr # 3TH8 X50FT
- Zoro # G023533643
product price:Â
$
779.99
/ea
Free Shipping & Returns
Key Features
Hose Color
Black
Hose Tube Material
Seamless Nylon
Dash Size
3
Min. Bend Radius (In.)
1.5 in
Reinforcement
2-Braid, Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3TH8 X50FT
- Zoro #
- G023533643
- UPC #
- 770075322245
- Country of Origin
- United States
- Hose Color
- Black
- Hose Tube Material
- Seamless Nylon
- Reinforcement
- 2-Braid, Polyester
- Hose Cover Material
- Urethane
- Temp. Range
- -65 to 200 Degrees F
- Standards
- 100R8
- Operating Pressure (PSI)
- 5000 psi
Dimensions
- Dash Size
- 3
- Min. Bend Radius (In.)
- 1.5 in
- Hose Length
- 40 ft
- Hose Outside Dia. (In.)
- 1/2 in
- Hose Inside Dia.
- 3/16 in
Description
TH8 hydraulic hose is recommended for use with petroleum, water-base and synthetic hydraulic fluids. Applications include mobile equipment, lubrication lines, blowout preventer control lines, hydraulic lifts, farm and construction machinery as well as high-pressure hydraulic applications, especially material handling equipment with mast and pulley systems like forklifts, aerial lifting, hydraulic boom cranes and many others.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.