TH7 Hydraulic Hose
- Mfr # 6TH7SNC X50FT
- Zoro # G323537853
product price:Â
$
725.99
/ea
Free Shipping & Returns
Key Features
Standards
100R7; ANSI A92.2
Operating Pressure (PSI)
2250 psi
Min. Bend Radius (In.)
2 in
Reinforcement
Synthetic Textile
Dash Size
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6TH7SNC X50FT
- Zoro #
- G323537853
- UPC #
- 770075715115
- Country of Origin
- United States
- Standards
- 100R7; ANSI A92.2
- Operating Pressure (PSI)
- 2250 psi
- Reinforcement
- Synthetic Textile
- Hose Color
- Orange
- Temp. Range
- -65 to 200 Degrees F
- Hose Cover Material
- Urethane
- Hose Tube Material
- Nylon
Dimensions
- Min. Bend Radius (In.)
- 2 in
- Dash Size
- 6
- Hose Length
- 50 ft
- Hose Inside Dia.
- 5/16 in
- Hose Outside Dia. (In.)
- 0.65 in
Description
TH7SNC Non-Conductive hose is recommended for petroleum and synthetic hydraulic fluids on applications that include power and mobile equipment, lifts and construction machinery. Orange color meets SAE 100R7 non-conductivity requirements, with a significantly tighter bend radius. Meets ANSI A92.2 for vehicle mounted aerial devices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.