TH8 Hydraulic Hose
- Mfr # 12TH8 XCTN
- Zoro # G023535630
product price:Â
$
35.35
/ea
Sold in multiples of 200 for
$7,070.00
Key Features
Standards
100R8
Hose Inside Dia.
3/4 in
Temp. Range
-65 to 200 Degrees F
Hose Outside Dia. (In.)
1.13 in
Hose Length
200 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12TH8 XCTN
- Zoro #
- G023535630
- UPC #
- 770075321927
- Country of Origin
- United States
- Standards
- 100R8
- Temp. Range
- -65 to 200 Degrees F
- Operating Pressure (PSI)
- 2250 psi
- Hose Color
- Black
- Reinforcement
- 2-Braid, Polyester
- Hose Tube Material
- Seamless Nylon
- Hose Cover Material
- Urethane
Dimensions
- Hose Inside Dia.
- 3/4 in
- Hose Outside Dia. (In.)
- 1.13 in
- Hose Length
- 200 ft
- Dash Size
- 12
- Min. Bend Radius (In.)
- 6.5 in
Description
TH8 hydraulic hose is recommended for use with petroleum, water-base and synthetic hydraulic fluids. Applications include mobile equipment, lubrication lines, blowout preventer control lines, hydraulic lifts, farm and construction machinery as well as high-pressure hydraulic applications, especially material handling equipment with mast and pulley systems like forklifts, aerial lifting, hydraulic boom cranes and many others.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.