Timing Belt, 134-2MGT-09
Mfr # 134-2MGT-09
Zoro # G416211653
product price: $9.39
/eaKey Features
Tooth Location
One Side
Belt Material
Neoprene
Top Width
9 mm
Belt Trade Size
GT
Tooth Shape
Modified Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
134-2MGT-09
Zoro #
G416211653
UPC #
770075594642
Country of Origin
United States
Dimensions
Top Width
9 mm
Belt Trade Size
GT
Pitch Length
134 mm
Details
Tooth Location
One Side
Belt Material
Neoprene
Tooth Shape
Modified Curvilinear
Industry Number
134-2MGT-09
Application
Appliances, Business Machines, Servomotor Drives
Maximum Operating Temperature
212 Degrees F
Pitch
2 mm
Number of Teeth
67
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Belt Series
PowerGrip(R) GT(R)3 Belts
Reinforcing Cord Material
Fiberglass
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 134-2MGT-09, Number of Teeth 67, Pitch 2 mm, Pitch Length 134 mm, Tooth Location One Side, Top Width 9 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.