Zoro Homepage

TIMING BELT

  • Mfr # T176RB

  • Zoro # G302042644


product price: $95.95
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
T176RB RACING TIMING BELT
Pitch Length - Timing Belts
42.375
Number of Teeth - Timing Belts
113
Pitch - Timing Belts
3/8 in
Gearbelt Type
High Performance Automotive Timing Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T176RB
Zoro #
G302042644
UPC #
770000000000
Country of Origin
Unknown

Dimensions

Pitch Length - Timing Belts
42.375
Top Width
0.75

Details

Item - Timing Belts
T176RB RACING TIMING BELT
Number of Teeth - Timing Belts
113
Pitch - Timing Belts
3/8 in
Gearbelt Type
High Performance Automotive Timing Belt
Item
Timing Belt
Pitch
0.375
Material
HSN
Features
Strong; Extremely heat resistant; Gripping teeth reinforced with aramid and nylon cover to minimize wear
Color
Blue
Weight
0.5
Core Cord
Fiberglass

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.