Shop GATES
See all product information
Create Account
V-Belt, Power Curve, B445PC, B, SBR, 448 in, 21/32 in Top Width
- Mfr # B445PC
- Zoro # G8035617
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Power Curve
V-Belt Type
Classical
Belt Series
Power Curve
V-Belt Section
B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B445PC
- Zoro #
- G8035617
- UPC #
- 72053674767
- Country of Origin
- Mexico
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 448 in
- Height
- 10 mm
Details
- Item
- V-Belt
- Item - Timing Belts
- Belt
- Gearbelt Series - Timing Belts
- Power Curve
- V-Belt Type
- Classical
- Belt Series
- Power Curve
- V-Belt Section
- B
- Industry Number
- B445PC
- Number of Ribs
- 1
- Material
- SBR
- Temp. Range
- -34 Degrees to 60 Degrees C
- Color
- Black
- Banded Belt
- Yes
- Core Cord
- Polyester
- Tooth Location
- Single Sided
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.