
Solenoid Valve, 2-Way, 1/4 in Pipe Size, 24V/50V to 60V, Direct Acting, Stainless Steel, Viton, FKM
Mfr # S301GF24V3BE1
Zoro # G4519167
product price: $133.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S301GF24V3BE1
Zoro #
G4519167
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1/4 in
Orifice Diameter
3/16 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
Operation Type
Direct Acting
Seal Material
Viton, FKM
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Coil Insulation Class
F
Electrical Connections
Conduit
Body Material
Stainless Steel
Coefficient of Volume (Cv)
0.65
Fluid Temperature - Maximum
230°F
Operating Pressure Differential Light Oil - Maximum
100 (AC), 70 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
100 (AC), 70 (DC)
Operating Pressure Differential Water - Maximum
100 (AC), 70 (DC)
Description
The GC VALVES S301GF24V3BE1 is a stainless steel solenoid valve designed for controlling the flow of air, gas, water, and light oil through a 1/4 inch nominal pipe size. It uses a direct-acting operation type with a 3/16 inch orifice diameter and provides automated control of fluid or gas flow. The valve features conduit electrical connections and supports a voltage range from 24V up to 60V. It is rated for a maximum fluid temperature of 230°F and is equipped with F class coil insulation.
Key Features:
- Body Material: Stainless Steel
- Valve Ways: 2-Way
- Orifice Diameter: 3/16 in
- Operating Pressure Differential Maximum: 100 psi (Air/Inert Gas, Light Oil, Water)
- Operating Pressure Differential Minimum: 0 psi
- Electrical Connections: Conduit
- Voltage: 24V to 60V
- Seal Material: FKM (Viton)
- Coil Insulation Class: F
- Fluid Temperature Maximum: 230°F
- Inlet and Outlet Connection Type: NPT
- For Media: Air, Gas, Water, Light Oil
- Operation Type: Direct Acting
- Coefficient of Volume (Cv): 0.65
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.