Solenoid Valve, 2-Way, 1/2 in Pipe Size, 120V/60V, 110V/50V, Diaphragm, Pilot Operated, Brass, NBR

  • Mfr # S711GF02N9DG1

  • Zoro # G4520935


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S711GF02N9DG1
Zoro #
G4520935
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/2 in
Orifice Diameter
1/2 in

Details

For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Minimum
8 psi
Item
Solenoid Valve
Electrical Connections
Conduit
Coil Insulation Class
F
Body Material
Brass
Coefficient of Volume (Cv)
4.3
Fluid Temperature - Maximum
180°F
Operating Pressure Differential Water - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Light Oil - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)

Description

The GC VALVES S711GF02N9DG1 is a pilot-operated solenoid valve constructed with a brass body designed to control the flow of air, gas, water, and light oil. It features a diaphragm valve type with a 1/2 inch nominal pipe size and orifice diameter, using NPT threaded inlet and outlet connections. The valve operates with an electrical supply of 110V at 50Hz or 120V at 60Hz and employs conduit-style electrical connections. Maximum fluid temperature: 180°F.

Key Features:

  • Body Material: Brass
  • Valve Type: Diaphragm
  • Operation Type: Pilot Operated
  • Nominal Pipe Size: 1/2 in
  • Orifice Diameter: 1/2 in
  • Valve Ways: 2-Way
  • Electrical Connections: Conduit
  • Voltage: 110V/50Hz, 120V/60Hz
  • Coil Insulation Class: F
  • Maximum Fluid Temperature: 180°F
  • Operating Pressure Differential (Maximum): 200 psi Air/Inert Gas, 150 psi Light Oil, 150 psi Water
  • Operating Pressure Differential (Minimum): 8 psi
  • Seal Material: NBR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.