Solenoid Valve, 2-Way, 1/2 in Pipe Size, 120V/60V, 110V/50V, Zero Differential, Diaphragm, Brass

  • Mfr # S201YF02V5DG4

  • Zoro # G4519858


product price: $248.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Valve Type
Zero Differential, Diaphragm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S201YF02V5DG4
Zoro #
G4519858
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/2 in
Orifice Diameter
5/8 in

Details

For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Valve Type
Zero Differential, Diaphragm
Operation Type
Pilot Operated
Seal Material
Viton, FKM
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Coil Insulation Class
F
Body Material
Brass
Electrical Connections
DIN
Fluid Temperature - Maximum
230°F
Coefficient of Volume (Cv)
4.3
Operating Pressure Differential Water - Maximum
140 (AC), 90 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
140 (AC), 90 (DC)
Operating Pressure Differential Light Oil - Maximum
90 (AC), 70 (DC)

Description

The GC VALVES S201YF02V5DG4 is a pilot-operated, 2-way solenoid valve designed to control the flow of air, gas, water, and light oil. It features a brass valve body with a 5/8 inch orifice diameter and uses a diaphragm valve type for zero differential operation. This valve has NPT inlet and outlet connections and is rated for operation at 110 V (50 Hz) or 120 V (60 Hz). Coil insulation class: F. Maximum media temperature: 230°F, providing flow regulation with a coefficient of volume (Cv) of 4.3.

Key Features:

  • Valve Type: Zero Differential, Diaphragm
  • Operation: Pilot Operated, 2-Way
  • Body Material: Brass
  • Orifice Diameter: 5/8 in
  • Connections: Inlet and Outlet NPT
  • Electrical Connections: DIN
  • Voltage: 110 V (50 Hz) or 120 V (60 Hz)
  • Coil insulation class: F
  • Maximum media temperature: 230°F
  • Suitable Media: Air, Gas, Water, Light Oil
  • Cv (Flow Coefficient): 4.3
  • Maximum Operating Pressure Differentials: Air/Inert Gas 140 psi, Light Oil 90 psi, Water 140 psi (AC values shown)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.