
Solenoid Valve, 2-Way, 1/2 in Pipe Size, 24V/50V to 60V, Zero Differential, Diaphragm, Brass
Mfr # S201YF24V5DG4
Zoro # G4519036
product price: $248.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Valve Type
Zero Differential, Diaphragm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S201YF24V5DG4
Zoro #
G4519036
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1/2 in
Orifice Diameter
5/8 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
Valve Type
Zero Differential, Diaphragm
Operation Type
Pilot Operated
Seal Material
Viton, FKM
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Coil Insulation Class
F
Electrical Connections
DIN
Body Material
Brass
Coefficient of Volume (Cv)
4.3
Fluid Temperature - Maximum
230°F
Operating Pressure Differential Water - Maximum
140 (AC), 90 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
140 (AC), 90 (DC)
Operating Pressure Differential Light Oil - Maximum
90 (AC), 70 (DC)
Description
The GC VALVES S201YF24V5DG4 features media compatibility: Air, Gas, Water, Light Oil. It features a brass body with a 1/2-inch nominal pipe size and NPT inlet and outlet connections. The valve's coil voltage range is 24 V to 60 V. Maximum fluid temperature: 230°F. It provides automated flow control by actuating a diaphragm mechanism with a 5/8-inch orifice diameter and has a flow coefficient (Cv) of 4.3 for its rated capacity.
Key Features:
- Valve Type: Zero Differential, Diaphragm
- Operation Type: Pilot Operated
- Valve Ways: 2-Way
- Body Material: Brass
- Nominal Pipe Size: 1/2 in
- Orifice Diameter: 5/8 in
- Coil Insulation Class: F
- Electrical Connections: DIN
- Seal Material: Viton (FKM)
- Operating Pressure Differential Maximum: 140 psi (Air/Inert Gas, Water), 90 psi (Light Oil)
- Operating Pressure Differential Minimum: 0 psi
- Fluid Temperature Maximum: 230°F
- Media Compatibility: Air, Gas, Water, Light Oil
- Connection Types: NPT inlet and outlet
- Coil voltage range: 24 V to 60 V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.