
Solenoid Valve, 2-Way, 2 in Pipe Size, 24VDC, Diaphragm, Pilot Operated, Brass, Viton, FKM
Mfr # S211YF16V5JJ2
Zoro # G4520366
product price: $845.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
2 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S211YF16V5JJ2
Zoro #
G4520366
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
2 in
Orifice Diameter
1-1/4 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24VDC
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
Viton, FKM
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Electrical Connections
DIN
Body Material
Brass
Coil Insulation Class
F
Coefficient of Volume (Cv)
28
Fluid Temperature - Maximum
230°F
Operating Pressure Differential Light Oil - Maximum
85 (AC), 85 (DC)
Operating Pressure Differential Water - Maximum
150 (AC), 150 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Description
The GC VALVES S211YF16V5JJ2 is a pilot-operated diaphragm solenoid valve designed to control the flow of air, gas, water, and light oil. It features a 2-way configuration with a 2-inch nominal pipe size and uses an energized coil to open or close the valve, enabling automated flow regulation in various fluid systems. The valve body is constructed from brass. Seals: Viton (FKM). It has an inlet and outlet connection type of NPT and operates at a maximum fluid temperature of 230°F.
Key Features:
- Valve Type: Diaphragm, Pilot Operated
- Nominal Pipe Size: 2 in
- Flow Coefficient (Cv): 28
- Orifice Diameter: 1-1/4 in
- Seal Material: Viton (FKM)
- Body Material: Brass
- Media Compatibility: Air, Gas, Water, Light Oil
- Maximum Fluid Temperature: 230°F
- Operating Pressure Differential Minimum: 5 psi
- Maximum Operating Pressure Differential: Air/Inert Gas 200 psi (AC), 150 psi (DC); Water 150 psi; Light Oil 85 psi
- Electrical Connection: DIN
- Coil Insulation Class: F
- Voltage: 24 VDC
- Inlet/Outlet Connection Type: NPT
- Valve Ways: 2-Way
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.