
Solenoid Valve, 2-Way, 3/8 in Pipe Size, 120V/60V, 110V/50V, Zero Differential, Diaphragm, Brass
Mfr # S201YF02V5CG4
Zoro # G4521477
product price: $248.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Valve Type
Zero Differential, Diaphragm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S201YF02V5CG4
Zoro #
G4521477
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
3/8 in
Orifice Diameter
5/8 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Valve Type
Zero Differential, Diaphragm
Operation Type
Pilot Operated
Seal Material
Viton, FKM
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Electrical Connections
DIN
Body Material
Brass
Coil Insulation Class
F
Fluid Temperature - Maximum
230°F
Coefficient of Volume (Cv)
4.3
Operating Pressure Differential Light Oil - Maximum
90 (AC), 70 (DC)
Operating Pressure Differential Water - Maximum
140 (AC), 90 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
140 (AC), 90 (DC)
Description
Pilot-operated solenoid valve with diaphragm mechanism actuated by an energized coil. It features a 3/8 inch nominal pipe size with NPT inlet and outlet connections. Compatible with air, gas, light oil, and water, this valve controls flow with a coefficient of volume (Cv) of 4.3. Its brass body construction incorporates Viton (FKM) seals and accommodates fluid temperatures up to 230°F. Rated for operation on 110V/50Hz or 120V/60Hz with a DIN-style electrical connection.
Key Features:
- Body Material: Brass
- Valve Type: Zero Differential, Diaphragm
- Operation Type: Pilot Operated
- Nominal Pipe Size: 3/8 in
- Inlet/Outlet Connection: NPT
- Seal Material: Viton, FKM
- Coefficient of Volume (Cv): 4.3
- Maximum Fluid Temperature: 230°F
- Electrical Connections: DIN
- Voltage: 110V/50Hz, 120V/60Hz
- Compatible Media: Air, Gas, Water, Light Oil
- Operating Pressure Differential Maximum (psi): 140 (Air/Inert Gas and Water, AC), 90 (Air/Inert Gas and Water, DC), 90 (Light Oil, AC), 70 (Light Oil, DC)
- Operating Pressure Differential Minimum: 0 psi
- Orifice Diameter: 5/8 in
- Valve Ways: 2-Way
- Coil Insulation Class: F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.