GE Electrical THQP220 20A 2 Pole 0.5 in. Circuit Breaker

  • Mfr # 6122477

  • Zoro # G303920989


product price:  $41.75
/ea

Key Features

Series
THQP
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6122477
Zoro #
G303920989
UPC #
783164085723
Country of Origin
United States

Dimensions

Frame Size
100A/THQ
Width
1 in
Depth
2-3/8 in
Height
3-9/32 in

Details

Item
Circuit Breaker
Series
THQP
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
DC Voltage Rating
Not Rated

Description

Copper-to-copper connections, calibrated for optimum trip performance, heat resistant thermoset cases and covers, cemented calibration screw. Nearly identical to type thql with the same design and performance, yet only taking up 1/2 the space. 1/2 in. Per pole. 15 to 25 amp 14 - 8 cu or 12 - 8 al awg wire, 30 to 50 amp 8 - 4 cu or 8 - 2 al awg wire.

Features
  • 120/240 volt
  • 10,000 air.
  • Plug-in - Double pole
  • Type thql - Common trip
  • Factory installed lugs
  • Size - 0.5 in.
  • Amp rating - 20
  • Dimension - 3-9/32 h x 1/2 w x 2-3/8 d in.
  • Item weight - 0.43 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.