Shop GE
See all product information
Create Account
High Limit Thermostat, WE04X26138
- Mfr # WE04X26138
- Zoro # G814022424
product price:Â
$
11.45
/ea
Key Features
Height
1.4173in
Length
1.2204in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WE04X26138
- Zoro #
- G814022424
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.4173in
- Length
- 1.2204in
Description
The GE WE04X26138 HIGH LIMIT THERMOSTAT delivers reliable performance and temperature regulation for your Central HVAC systems. Featuring a fast-acting design with easy installation, this thermostat protects your system from damage caused by overheating. It has a highly adjustable limit that can be set to a maximum of 48 degrees Celsius. This thermostat also has a quick response time and advanced fail-safe technology, which monitors temperatures and takes immediate action if something is amiss. Enjoy peace of mind and keep your home or business comfortable with the GE WE04X26138 HIGH-LIMIT THERMOSTAT. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.